2X8 STRAIGHT SECTION

Item #: 0278015

Cat #: QTP2X8

UPC: 783510213381

Company wide:
0 in stock
HOF QTP2X8 2X8 STRAIGHT SECTI

Overview

HOF QTP2X8 2X8 STRAIGHT SECTI
Also known as: 783510213381, QTP2X8, HOFQTP2X8

Specifications

Width: 8 in
Depth: 2 in
Material: Steel
Width: 8 in
Material: Steel
Depth: 2 in