4X16 STRAIGHT SECTION

Item #: 0278011

Cat #: QTP4X16

UPC: 783510213534

Company wide:
0 in stock
HOF QTP4X16 4X16 STRAIGHT SEC

Overview

HOF QTP4X16 4X16 STRAIGHT SEC
Also known as: 783510213534, QTP4X16, HOFQTP4X16

Specifications

Depth: 4 in
Width: 16 in
Material: Steel
Depth: 4 in
Material: Steel
Width: 16 in