4X18 STRAIGHT SECTION

Item #: 0278009

Cat #: QTP4X18

UPC: 783510213541

Company wide:
0 in stock
HOF QTP4X18 4X18 STRAIGHT SEC

Overview

HOF QTP4X18 4X18 STRAIGHT SEC
Also known as: 783510213541, QTP4X18, HOFQTP4X18

Specifications

Depth: 4 in
Material: Steel
Width: 18 in
Depth: 4 in
Width: 18 in
Material: Steel