4X24 STRAIGHT SECTION BLACK

Item #: 0278002

Cat #: QTP4X24BLK

UPC: 783510214173

Company wide:
0 in stock
HOF QTP4X24BLK 4X24 STRAIGHT

Overview

HOF QTP4X24BLK 4X24 STRAIGHT
Also known as: 783510214173, QTP4X24BLK, HOFQTP4X24BLK

Specifications

Width: 24 in
Color: Black
Height: 4 in
Material: Steel
Length: 10 ft
Width: 24 in
Height: 4 in
Length: 10 ft
Color: Black
Material: Steel