6X12 STRAIGHT SECTION

Item #: 0277994

Cat #: QTP6X12

UPC: 783510213619

Company wide:
0 in stock
HOF QTP6X12 6X12 STRAIGHT SEC

Overview

HOF QTP6X12 6X12 STRAIGHT SEC
Also known as: 783510213619, QTP6X12, HOFQTP6X12

Specifications

Width: 12 in
Depth: 6 in
Material: Steel
Width: 12 in
Material: Steel
Depth: 6 in