6X16 STRAIGHT SECTION

Item #: 0277991

Cat #: QTP6X16

UPC: 783510213626

Company wide:
0 in stock
HOF QTP6X16 6X16 STRAIGHT SEC

Overview

HOF QTP6X16 6X16 STRAIGHT SEC
Also known as: 783510213626, QTP6X16, HOFQTP6X16

Specifications

Depth: 6 in
Width: 16 in
Material: Steel
Depth: 6 in
Material: Steel
Width: 16 in