6X18 STRAIGHT SECTION

Item #: 0277987

Cat #: QTP6X18

UPC: 783510213633

Company wide:
0 in stock
HOF QTP6X18 6X18 STRAIGHT SEC

Overview

HOF QTP6X18 6X18 STRAIGHT SEC
Also known as: 783510213633, QTP6X18, HOFQTP6X18

Specifications

Depth: 6 in
Material: Steel
Width: 18 in
Depth: 6 in
Width: 18 in
Material: Steel