6X20 STRAIGHT SECTION

Item #: 0277985

Cat #: QTP6X20

UPC: 783510213640

Company wide:
0 in stock
HOF QTP6X20 6X20 STRAIGHT SEC

Overview

HOF QTP6X20 6X20 STRAIGHT SEC
Also known as: 783510213640, QTP6X20, HOFQTP6X20

Specifications

Depth: 6 in
Width: 20 in
Material: Steel
Depth: 6 in
Material: Steel
Width: 20 in