6X8 STRAIGHT SECTION

Item #: 0277978

Cat #: QTP6X8

UPC: 783510213589

Company wide:
0 in stock
HOF QTP6X8 6X8 STRAIGHT SECTI

Overview

HOF QTP6X8 6X8 STRAIGHT SECTI
Also known as: 783510213589, QTP6X8, HOFQTP6X8

Specifications

Depth: 6 in
Width: 8 in
Material: Steel
Depth: 6 in
Material: Steel
Width: 8 in