C BRACKET, 12"

Item #: 0277971

Cat #: QTPCB12

UPC: 783510213756

Company wide:
0 in stock

Overview

HOF QTPCB12 C BRACKET 12IN
Also known as: 783510213756, QTPCB12, HOFQTPCB12

Specifications

Width: 12 in
Material: Steel
Width: 12 in
Material: Steel