C BRACKET, 4"

Item #: 0277969

Cat #: QTPCB4

UPC: 783510213763

Company wide:
0 in stock
HOF QTPCB4 C BRACKET 4IN

Overview

HOF QTPCB4 C BRACKET 4IN
Also known as: 783510213763, QTPCB4, HOFQTPCB4

Specifications

Width: 4 in
Material: Steel
Width: 4 in
Material: Steel