C BRAKCET, 8"

Item #: 0277967

Cat #: QTPCB8

UPC: 783510213770

Company wide:
0 in stock
HOF QTPCB8 C BRAKCET 8IN

Overview

HOF QTPCB8 C BRAKCET 8IN
Also known as: 783510213770, QTPCB8, HOFQTPCB8

Specifications

Width: 8 in
Material: Steel
Width: 8 in
Material: Steel