DIVIDER STRIP, 4"

Item #: 0277958

Cat #: QTPDS4

UPC: 783510213855

Company wide:
0 in stock
HOF QTPDS4 DIVIDER STRIP 4IN

Overview

HOF QTPDS4 DIVIDER STRIP 4IN
Also known as: 783510213855, QTPDS4, HOFQTPDS4

Specifications

Width: 4 in
Material: Steel
Width: 4 in
Material: Steel