L BRACKET, 8"

Item #: 0277948

Cat #: QTPLB8

UPC: 783510213961

Company wide:
0 in stock
HOF QTPLB8 L BRACKET 8IN

Overview

HOF QTPLB8 L BRACKET 8IN
Also known as: 783510213961, QTPLB8, HOFQTPLB8

Specifications

Width: 8 in
Material: Steel
Width: 8 in
Material: Steel