REINFORCED WALL BRACKET, 12"

Item #: 0277946

Cat #: QTPRWB12

UPC: 783510213985

Company wide:
0 in stock
HOF QTPRWB12 REINFORCED WALL

Overview

HOF QTPRWB12 REINFORCED WALL
Also known as: 783510213985, QTPRWB12, HOFQTPRWB12

Specifications

Width: 12 in
Material: Steel
Width: 12 in
Material: Steel