REINFORCED WALL BRACKET, 16"

Item #: 0277944

Cat #: QTPRWB16

UPC: 783510214012

Company wide:
0 in stock
HOF QTPRWB16 REINFORCED WALL

Overview

HOF QTPRWB16 REINFORCED WALL
Also known as: 783510214012, QTPRWB16, HOFQTPRWB16

Specifications

Width: 16 in
Material: Steel
Width: 16 in
Material: Steel