REINFORCED WALL BRACKET, 24"

Item #: 0277936

Cat #: QTPRWB24

UPC: 783510214036

Company wide:
0 in stock
HOF QTPRWB24 REINFORCED WALL

Overview

HOF QTPRWB24 REINFORCED WALL
Also known as: 783510214036, QTPRWB24, HOFQTPRWB24

Specifications

Width: 24 in
Color: Black
Material: Steel
Width: 24 in
Material: Steel
Color: Black