REINFORCED WALL BRACKET, 6"

Item #: 0277931

Cat #: QTPRWB6

UPC: 783510214050

Company wide:
0 in stock
HOF QTPRWB6 REINFORCED WALL B

Overview

HOF QTPRWB6 REINFORCED WALL B
Also known as: 783510214050, QTPRWB6, HOFQTPRWB6

Specifications

Material: Steel
Width: 6 in
Material: Steel
Width: 6 in