24A/1000V Terminal Block For Explosive Atmosphere

Item #: 0277925

Cat #: 0115 485.02

UPC: 662019957081

Call for price
Company wide:
0 in stock
Documents & Guides
24 Amp, 1000 Volt Type MA 2,5/5.1 Terminal Block For Explosive Atmosphere. Compression Clamp. Color: Gray. 600V/50A. Spacing: 5mm. DIN 3. Wire Size: 22 - 10 AWG.

Overview

24 Amp, 1000 Volt Type MA 2,5/5.1 Terminal Block For Explosive Atmosphere. Compression Clamp. Color: Gray. 600V/50A. Spacing: 5mm. DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019957081, 0115 485.02, ENT1SNA115485R0200

Specifications

Type: Terminal Block, Compression Clamp
Amps: 24
Width: 5 mm
Volts AC: 1kV
Mounting: DIN Rail
Color: Gray
Material: Thermoplastic
Family / Style: Entrelec
Type: Terminal Block, Compression Clamp
Width: 5 mm
Mounting: DIN Rail
Material: Thermoplastic
Amps: 24
Volts AC: 1kV
Color: Gray
Family / Style: Entrelec