FTTX Fiber Optic Cab Enclosure, 4X, 50x30x20

Item #: 0277911

Cat #: T503020FTTX

UPC: 783510169183

$ 5292.48 EA
Company wide:
0 in stock
FTTX Fiber Optic Cabinet Enclosure, NEMA Type 4X, Material: Steel, Dimensions: 50" x 30" x 20"

Overview

FTTX Fiber Optic Cabinet Enclosure, NEMA Type 4X, Material: Steel, Dimensions: 50" x 30" x 20"

Pad-mounted FTTX welded aluminum enclosures provide long lasting protection and manage fiber optic cable for broadband delivery in outdoor applications. Provided with or without back-up batter compartment.

Also known as: 783510169183, T503020FTTX, HOFT503020FTTX

Specifications

Width: 30 in
Depth: 20 in
Height: 50 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Width: 30 in
Height: 50 in
IP/NEMA Rating: NEMA 4X
Depth: 20 in
Material: Aluminum