FTTX Fiber Optic Cabinet Enclosure, 4X

Item #: 0277908

Cat #: T503044FTTXDA

UPC: 783510291914

$ 12778.98 EA
Company wide:
0 in stock
FTTX Fiber Optic Cabinet Package, NEMA Type 4X, Dual-Access, Without Battery Compartment, Rack Units: 22, Material: Aluminum

Overview

FTTX Fiber Optic Cabinet Package, NEMA Type 4X, Dual-Access, Without Battery Compartment, Rack Units: 22, Material: Aluminum

Pad-mounted FTTX welded aluminum enclosures provide longlasting protection and manage fiber optic cable for broadband delivery in outdoor applications. Provided with or without back-up batter compartment.

Also known as: 783510291914, T503044FTTXDA, HOFT503044FTTXDA

Specifications

Width: 30 in
Height: 50 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Depth: 44 in
Width: 30 in
Material: Aluminum
Depth: 44 in
Height: 50 in
IP/NEMA Rating: NEMA 4X