FTTX Fiber Optic Cabinet, 4X, 50x30x44

Item #: 0277906

Cat #: T503044FTTXDASA

UPC: 783510291969

$ 26164.11 EA
Company wide:
0 in stock
FTTX Fiber Optic Cabinet Package, NEMA Type 4X, Dimensions: 50" x 30" x 44"

Overview

FTTX Fiber Optic Cabinet Package, NEMA Type 4X, Dimensions: 50" x 30" x 44"

Pad-mounted FTTX welded aluminum enclosures provide longlasting protection and manage fiber optic cable for broadband delivery in outdoor applications. Provided with or without back-up batter compartment.

Also known as: 783510291969, T503044FTTXDASA, HOFT503044FTTXDASA

Specifications

Width: 30 in
Height: 50 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Depth: 44 in
Width: 30 in
Material: Aluminum
Depth: 44 in
Height: 50 in
IP/NEMA Rating: NEMA 4X