FTTX Fiber Optic Cabinet, 4X, 84x30x44

Item #: 0277905

Cat #: T843044FTTXDA

UPC: 783510291976

$ 14220.73 EA
Company wide:
0 in stock
FTTX Fiber Optic Cabinet Package, NEMA Type 4X, Material: Aluminum, Dimensions: 84" x 30" x 44"

Overview

FTTX Fiber Optic Cabinet Package, NEMA Type 4X, Material: Aluminum, Dimensions: 84" x 30" x 44"

Pad-mounted FTTX welded aluminum enclosures provide longlasting protection and manage fiber optic cable for broadband delivery in outdoor applications. Provided with or without back-up batter compartment.

Also known as: 783510291976, T843044FTTXDA, HOFT843044FTTXDA

Specifications

Width: 30 in
Height: 84 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Depth: 44 in
Width: 30 in
Material: Aluminum
Depth: 44 in
Height: 84 in
IP/NEMA Rating: NEMA 4X