AccessPlus Vertical Cable Managers, fits 48in tall, Black, Steel

Item #: 0277900

Cat #: EWMC48

UPC: 783510179038

$ 281.75 EA
Company wide:
0 in stock
AccessPlus Vertical Cable Managers provide cable routing and support inside AccessPlus cabinets. This AccessPlus Vertical Cable Managers, EWMC48 item fits 48in tall with a material of Steel colored Black.

Overview

AccessPlus Vertical Cable Managers provide cable routing and support inside AccessPlus cabinets. This AccessPlus Vertical Cable Managers, EWMC48 item fits 48in tall with a material of Steel colored Black.

Use AccessPlus Cable Managers when ordering additional rack angles for 28-in.-wide cabinet.

Also known as: 783510179038, EWMC48, HOFEWMC48

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 12.500 lb
Finish: Powder Coated
Weight: 12.500 lb
Color: Jet Black