AccessPlus Double-Hinge Type 1 solid, 23.60x24.41x37.50, Black, Steel

Item #: 0277888

Cat #: EWMS242436

UPC: 783510285975

$ 1361.42 EA
Company wide:
0 in stock
AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 solid, EWMS242436 item measures 23.60x24.41x37.50 inch with a material of Steel colored Black.

Overview

AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 solid, EWMS242436 item measures 23.60x24.41x37.50 inch with a material of Steel colored Black.

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510285975, EWMS242436, HOFEWMS242436

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 24.410 in
Depth: 37.500 in
Height: 23.600 in
IP/NEMA Rating: NEMA 1
Width: 24.410 in
Height: 23.600 in
Material: Steel
Depth: 37.500 in