AccessPlus Double-Hinge Type 1 solid, 36.00x24.00x18.00, Black, Steel

Item #: 0277887

Cat #: EWMS362418

UPC: 783510178741

$ 1210.40 EA
Company wide:
0 in stock
Documents & Guides
AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 solid, EWMS362418 item measures 36.00x24.00x18.00 inch with a material of Steel colored Black.

Overview

AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 solid, EWMS362418 item measures 36.00x24.00x18.00 inch with a material of Steel colored Black.

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510178741, EWMS362418, HOFEWMS362418

Specifications

IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Height: 36.020 in
Width: 23.620 in
Depth: 18.200 in
IP/NEMA Rating: NEMA 1, IP20
Height: 36.020 in
Depth: 18.200 in
Material: Steel
Width: 23.620 in

Customer Reviews

No reviews for this product
(0)