AccessPlus Double-Hinged, Type 1, 48x24x18

Item #: 0277880

Cat #: EWMS482418

UPC: 783510178758

$ 1426.79 EA
Company wide:
0 in stock
AccessPlus Double-Hinged, Type 1, Provide Security, Equipment Access, Cooling and Support for Network and Other 19-in. Rack-Mount Equipment, Material: Steel, Dimensions: 48.03" x 23.62" x 18.2"

Overview

AccessPlus Double-Hinged, Type 1, Provide Security, Equipment Access, Cooling and Support for Network and Other 19-in. Rack-Mount Equipment, Material: Steel, Dimensions: 48.03" x 23.62" x 18.2"

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-in. rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510178758, EWMS482418, HOFEWMS482418

Specifications

IP/NEMA Rating: NEMA 1, IP20
Material: Steel
Height: 48.030 in
Width: 23.620 in
Depth: 18.200 in
Finish: Powder Coated
Color: Jet Black
IP/NEMA Rating: NEMA 1, IP20
Height: 48.030 in
Depth: 18.200 in
Color: Jet Black
Material: Steel
Width: 23.620 in
Finish: Powder Coated