AccessPlus SD Enclosure, 48x24x36

Item #: 0277879

Cat #: EWMS482436

UPC: 783510286088

$ 2057.91 EA
Company wide:
0 in stock
AccessPlus Double-Hinged, NEMA Type 1, Solid Door, Rack Units: 26, Material: Steel, Dimensions: 48" x 24.41" x 37.5"

Overview

AccessPlus Double-Hinged, NEMA Type 1, Solid Door, Rack Units: 26, Material: Steel, Dimensions: 48" x 24.41" x 37.5"

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510286088, EWMS482436, HOFEWMS482436

Specifications

IP/NEMA Rating: NEMA 1
Height: 48 in
Material: Steel
Width: 24.410 in
Depth: 37.500 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 37.500 in
Height: 48 in
Width: 24.410 in