AccessPlus Double-Hinge Type 1 Window Gland, 24.00x24.00x18.00, Black, Steel

Item #: 0277872

Cat #: EWMWG242418

UPC: 783510178819

$ 1422.28 EA
Company wide:
0 in stock
AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window Gland, EWMWG242418 item measures 24.00x24.00x18.00 inch with a material of Steel colored Black.

Overview

AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window Gland, EWMWG242418 item measures 24.00x24.00x18.00 inch with a material of Steel colored Black.

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510178819, EWMWG242418, HOFEWMWG242418

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 23.620 in
Width: 23.620 in
Depth: 18.200 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 23.620 in
Color: Black
Height: 23.620 in
Depth: 18.200 in