Concept Wood Panel, 30x18

Item #: 0277841

Cat #: CP3220W

UPC: 783510237868

$ 165.67 EA
Company wide:
0 in stock
Concept Panel, Material: Wood, Dimensions: 30.20" x 18.20"

Overview

Concept Panel, Material: Wood, Dimensions: 30.20" x 18.20"

These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510237868, CP3220W, HOFCP3220W

Specifications

Height: 7.870 in
Width: 18.200 in
Material: Plywood
Finish: Smooth Matte
Height: 7.870 in
Material: Plywood
Width: 18.200 in
Finish: Smooth Matte