Concept Panel, fits 44.00x20.00 inch Enclosure, Unpainted, Wood

Item #: 0277840

Cat #: CP4420W

UPC: 783510237875

$ 209.63 EA
Company wide:
0 in stock
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP4420W item fits 44.00x20.00 inch Enclosure with a material of Wood colored Unpainted.

Overview

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP4420W item fits 44.00x20.00 inch Enclosure with a material of Wood colored Unpainted.

Concept panels are taller and wider than corresponding NEMA-size panels.

Also known as: 783510237875, CP4420W, HOFCP4420W

Specifications

Height: 9.060 in
Width: 18.200 in
Material: Plywood
Finish: Smooth Matte
Height: 9.060 in
Material: Plywood
Width: 18.200 in
Finish: Smooth Matte