ProTek Double-Hinge Solid Type 4 12, 17.09x23.62x14.96, Lt Gray, Steel

Item #: 0277834

Cat #: PTHS162415G4

UPC: 783510236113

$ 1986.91 EA
Company wide:
0 in stock
ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid Type 4 12, PTHS162415G4 item measures 17.09x23.62x14.96in. with a material of Steel colored Lt Gray.

Overview

ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid Type 4 12, PTHS162415G4 item measures 17.09x23.62x14.96in. with a material of Steel colored Lt Gray.

PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.

Also known as: 783510236113, PTHS162415G4, HOFPTHS162415G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 17.090 in
Width: 23.620 in
Depth: 14.960 in
IP/NEMA Rating: IP66, NEMA 4
Height: 17.090 in
Depth: 14.960 in
Material: Steel
Width: 23.620 in