PTK DH SD 24X24X15 GRAY TYPE4

Item #: 0277833

Cat #: PTHS242415G4

UPC: 783510236120

$ 2336.28 EA
Company wide:
0 in stock

Overview

PTK DH SD 24X24X15 GRAY TYPE4

PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.

Also known as: 783510236120, PTHS242415G4, HOFPTHS242415G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Depth: 14.960 in
Height: 24.090 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Height: 24.090 in
Material: Steel
Depth: 14.960 in