Steel Floor Box

Item #: 0277828

Cat #: 61W

UPC: 785991615555

$ 238.71 EA
Company wide:
0 in stock
1-Gang Decorative Floor Box, 3 11/16 in x 5 5/16 in, Stamped Steel, Knockouts: End (2) 1/2 in, (2) 3/4 in, Bottom: (1) 1/2 in, (1) 1 in

Overview

1-Gang Decorative Floor Box, 3 11/16 in x 5 5/16 in, Stamped Steel, Knockouts: End (2) 1/2 in, (2) 3/4 in, Bottom: (1) 1/2 in, (1) 1 in
Also known as: 785991615555, 61W, STL61W

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Width: 5 5/16 in
Material: Steel
Height: 3 11/16 in
Knockout Diameter: 1/2 in, 3/4 in
Width: 5 5/16 in
Height: 3 11/16 in
Gangs: 1
Material: Steel