ProTek Double-Hinged, UL and NEMA Type 4, 4X or 12 - PTHS242436

Item #: 0277827

Cat #: PTHS242436G4

UPC: 783510291075

$ 3242.38 EA
Company wide:
0 in stock
ProTek Double-Hinged, UL and NEMA Type 4, 4X or 12 - PTHS242436G4

Overview

ProTek Double-Hinged, UL and NEMA Type 4, 4X or 12 - PTHS242436G4

PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.

Also known as: 783510291075, PTHS242436G4, HOFPTHS242436G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Height: 24.090 in
Depth: 36.020 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Depth: 36.020 in
Material: Steel
Height: 24.090 in