ProTek Double-Hinged, Type 4/4X/12, 36x24x36
Item #: 0277820
Cat #: PTHS362436G4
UPC: 783510291136
$ 3591.75 EA
Company wide:
0
in stock
Documents & Guides
ProTek Double-Hinged, UL and NEMA Type 4, 4X or 12, Rack Units: 19, Material: Stainless Steel, Dimensions: 36.3" x 23.62" x 36.02"
Overview
ProTek Double-Hinged, UL and NEMA Type 4, 4X or 12, Rack Units: 19, Material: Stainless Steel, Dimensions: 36.3" x 23.62" x 36.02"
ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.
Also known as: 783510291136, PTHS362436G4, HOFPTHS362436G4
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | Steel |
| Width: | 23.620 in |
| Height: | 36.300 in |
| Depth: | 36.020 in |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Width: | 23.620 in |
| Depth: | 36.020 in |
| Material: | Steel |
| Height: | 36.300 in |