ProTek Double-Hinge Fan Package Solid Type 3R, 48.62x23.62x24.02, Lt Gray, Steel

Item #: 0277815

Cat #: PTHS482424G3

UPC: 783510236281

$ 4538.43 EA
Company wide:
0 in stock
ProTek Double-Hinged Fan Packages protect wall-mounted equipment in various environments. This ProTek Double-Hinge Fan Package Solid Type 3R, PTHS482424G3 item measures 48.62x23.62x24.02in. with a material of Steel color Lt Gray.

Overview

ProTek Double-Hinged Fan Packages protect wall-mounted equipment in various environments. This ProTek Double-Hinge Fan Package Solid Type 3R, PTHS482424G3 item measures 48.62x23.62x24.02in. with a material of Steel color Lt Gray.

ProTek Double-Hinged Fan Package cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. An integral top solar/drip shield and thermostatically-controlled fans provide airflow to cool internal equipment. Cabinets are available in UL Type 3R for outdoor use. A UL Type 1 window version is available for indoor applications. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510236281, PTHS482424G3, HOFPTHS482424G3

Specifications

Material: Steel
Width: 23.620 in
IP/NEMA Rating: NEMA 3
Depth: 24.020 in
Height: 48.620 in
Material: Steel
IP/NEMA Rating: NEMA 3
Height: 48.620 in
Width: 23.620 in
Depth: 24.020 in