ProTek Double-Hinge Type 4 12, 48.54x23.62x36.02, Brushed, SS304 Solid

Item #: 0277813

Cat #: PTHS482436G4

UPC: 783510291242

$ 4157.51 EA
Company wide:
0 in stock
ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Type 4 12, PTHS482436G4 item measures 48.54x23.62x36.02in. with a material of SS304 Solid Finish Brushed.

Overview

ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Type 4 12, PTHS482436G4 item measures 48.54x23.62x36.02in. with a material of SS304 Solid Finish Brushed.

PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.

Also known as: 783510291242, PTHS482436G4, HOFPTHS482436G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Height: 48.540 in
Depth: 36.020 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Depth: 36.020 in
Material: Steel
Height: 48.540 in