ProTek Double-Hinge Solid Type 4 12, 60.04x23.62x24.02, Lt Gray, Steel

Item #: 0277810

Cat #: PTHS602424G4

UPC: 783510236250

$ 4743.55 EA
Company wide:
0 in stock
ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid Type 4 12, PTHS602424G4 item measures 60.04x23.62x24.02in. with a material of Steel colored Lt Gray.

Overview

ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid Type 4 12, PTHS602424G4 item measures 60.04x23.62x24.02in. with a material of Steel colored Lt Gray.

PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.

Also known as: 783510236250, PTHS602424G4, HOFPTHS602424G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Depth: 24.020 in
Height: 60.040 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Height: 60.040 in
Material: Steel
Depth: 24.020 in