ProTek Double-Hinge Window Type 4 12, 36.30x27.56x24.02, Lt Gray, Steel

Item #: 0277802

Cat #: PTHW362824G2

UPC: 783510236441

$ 4129.33 EA
Company wide:
0 in stock
ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Window Type 4 12, PTHW362824G2 item measures 36.30x27.56x24.02in. with a material of Steel colored Lt Gray.

Overview

ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Window Type 4 12, PTHW362824G2 item measures 36.30x27.56x24.02in. with a material of Steel colored Lt Gray.

PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.

Also known as: 783510236441, PTHW362824G2, HOFPTHW362824G2

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 27.560 in
Depth: 24.020 in
Height: 36.300 in
IP/NEMA Rating: IP55, NEMA 4
Width: 27.560 in
Height: 36.300 in
Material: Steel
Depth: 24.020 in