ProTek Rack Angles Tapped, 14.00 8U, Plated, Steel

Item #: 0277789

Cat #: PTRA16T

UPC: 783510237684

$ 291.90 EA
Company wide:
0 in stock
ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Tapped, PTRA16T item measures 14.00 8U with a material of Steel finish Plated.

Overview

ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Tapped, PTRA16T item measures 14.00 8U with a material of Steel finish Plated.

The ProTek Rack Angles support 19in rack equipment in the single- and double-hinged ProTek product. The square- and tapped-hole rack angles support EIA spaced IT equipment that is to be mounted within a ProTek cabinet.

Also known as: 783510237684, PTRA16T, HOFPTRA16T

Specifications

Height: 14 in
Finish: Zinc Plated
Weight: 5.300 lb
Height: 14 in
Weight: 5.300 lb
Finish: Zinc Plated