IEC OPEN REV STR SZ E 120V COIL

Item #: 0277761

Cat #: AE56ENS0AC

UPC: 782113971308

$ 2526.96 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom Series IEC Starter, E-frame, Horizontal mounting, Three-phase, 110/120 VAC, 50/60 Hz, Reversing, C306 bi-metal overload relay, 25A, Interchangeable heater, Side mounted auxiliary contact

Overview

Eaton Freedom Series IEC Starter, E-frame, Horizontal mounting, Three-phase, 110/120 VAC, 50/60 Hz, Reversing, C306 bi-metal overload relay, 25A, Interchangeable heater, Side mounted auxiliary contact
Also known as: 782113971308, AE56ENS0AC, CUTAE56ENS0AC

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter