ProTek Single-Door Window AC Type 4 12, 36.30x23.62x24.02, Lt Gray, Steel

Item #: 0277748

Cat #: PTRW362424G2A

UPC: 783510236076

$ 7998.32 EA
Company wide:
0 in stock
ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Window AC Type 4 12, PTRW362424G2A item measures 36.30x23.62x24.02in. with a material of Steel colored Lt Gray.

Overview

ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Window AC Type 4 12, PTRW362424G2A item measures 36.30x23.62x24.02in. with a material of Steel colored Lt Gray.

ProTek Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510236076, PTRW362424G2A, HOFPTRW362424G2A

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Depth: 24.020 in
Height: 36.300 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Height: 36.300 in
Material: Steel
Depth: 24.020 in