ProTek Single-Door Window Type 4 12, 48.54x23.62x23.62, Lt Gray, Steel

Item #: 0277743

Cat #: PTRW482412G2

UPC: 783510235888

$ 2052.27 EA
Company wide:
0 in stock
ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Window Type 4 12, PTRW482412G2 item measures 48.54x23.62x23.62in. with a material of Steel colored Lt Gray.

Overview

ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Window Type 4 12, PTRW482412G2 item measures 48.54x23.62x23.62in. with a material of Steel colored Lt Gray.

ProTek Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510235888, PTRW482412G2, HOFPTRW482412G2

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Height: 48.540 in
Depth: 11.810 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Depth: 11.810 in
Material: Steel
Height: 48.540 in