ProTek Single-Door Window Type 4 12, 48.54x23.62x24.02, Lt Gray, Steel
Item #: 0277742
Cat #: PTRW482424G2
UPC: 783510235918
$ 2506.45 EA
Company wide:
0
in stock
Documents & Guides
ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Window Type 4 12, PTRW482424G2 item measures 48.54x23.62x24.02in. with a material of Steel colored Lt Gray.
Overview
ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Window Type 4 12, PTRW482424G2 item measures 48.54x23.62x24.02in. with a material of Steel colored Lt Gray.
ProTek Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.
Also known as: 783510235918, PTRW482424G2, HOFPTRW482424G2
Features & Benefits
- Solid-door cabinet provides complete physical and visual protection
- Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection
- All seams are fully welded and ground smooth
- Doors are provided with ground studs to facilitate proper bonding and grounding of the cabinet
- Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet
- Key-locking wing knob is included on painted steel offering, providing access control to the cabinet; two keys are included with each cabinet
- Stainless steel cabinet is provided with a quarter-turn slotted latch
- One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front-to-back, is provided with each center section of the cabinet; additional tapped- or square-hole rack angles can be added to the cabinet to provide additional mounting
- Wall section welded panel studs which accommodate standard panels (steel and wood available), can be ordered separately
Specifications
| IP/NEMA Rating: | IP55, NEMA 4 |
| Material: | Steel |
| Width: | 23.620 in |
| Depth: | 24.020 in |
| Height: | 48.540 in |
| IP/NEMA Rating: | IP55, NEMA 4 |
| Width: | 23.620 in |
| Height: | 48.540 in |
| Material: | Steel |
| Depth: | 24.020 in |