3-Gang, Cover Plate Flange

Item #: 0277738

Cat #: 837PCC-BRN

UPC: 786564542346

$ 88.01 EA
Company wide:
0 in stock
3-Gang, Cover Plate Flange, Non-Metallic, Color: Brown. WxL: 13" x 5-3/4". For use with: 829PFLRT, 829PFL Covers and Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.

Overview

3-Gang, Cover Plate Flange, Non-Metallic, Color: Brown. WxL: 13" x 5-3/4". For use with: 829PFLRT, 829PFL Covers and Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.

Three-gang nonmetallic carpet flange. For Ortronics connectivity use with 829PFLRT Cover. For Wiremold Open System connectivity use with 829PFL Cover. Accepts Ortronics MAB6TJ TracJack, MAB3S2 Series II and Wiremold CM Series Open System adapters, sold separately. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.

Also known as: 786564542346, 837PCC-BRN, WMD837PCCBRN

Specifications

Color: Brown
Gangs: 3
Material: Brass
Color: Brown
Material: Brass
Gangs: 3