Cross Feed-Through, 2.50x2.50, Gray, Steel

Item #: 0277730

Cat #: F22WC

UPC: 783510140908

$ 341.73 EA
Company wide:
0 in stock
Steel Cross fitting used for routing wireway wires and cables in four directions. This Cross Feed-Through, F22WC item measures 2.50x2.50 inches with a material of Steel colored Gray.

Overview

Steel Cross fitting used for routing wireway wires and cables in four directions. This Cross Feed-Through, F22WC item measures 2.50x2.50 inches with a material of Steel colored Gray.

Feed-Through Crosses are used for routing wires and cables in four directions. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510140908, F22WC, HOFF22WC

Specifications

IP/NEMA Rating: IP54
Material: Steel
Height: 2.500 in
Width: 2.500 in
IP/NEMA Rating: IP54
Height: 2.500 in
Material: Steel
Width: 2.500 in