Swivel Nipple (Regular) 2.5"

Item #: 0277728

Cat #: F22WSC

UPC: 783510141509

$ 230.64 EA
Company wide:
0 in stock
Swivel Nipple, Allows Wireway to Be Adjusted to Any Angle, Material: Steel, Dimensions: 2.5" x 2.5"

Overview

Swivel Nipple, Allows Wireway to Be Adjusted to Any Angle, Material: Steel, Dimensions: 2.5" x 2.5"

Allows wireway run to be adjusted to any angle. Regular type is used between adjacent wireway sections or fittings while the box entry type is used when entering an enclosure.

Also known as: 783510141509, F22WSC, HOFF22WSC

Features & Benefits

  • Feed-Through Swivel Nipples are used for adjusting wireway to different angles
  • Regular type is used between adjacent wireway sections or fittings while the box entry type is used when entering an enclosure
  • Protects wires and cables against dust in a broad range of industrial applications

Specifications

Material: Steel
Height: 2.500 in
Width: 2.500 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 2.500 in
Height: 2.500 in
IP/NEMA Rating: NEMA 12