200A, Meter Center, CH Type, 22 kAIC, Surface

Item #: 0277723

Cat #: CMBE4242B200BTS

UPC: 782114869222

$ 1090.73 EA
Company wide:
9 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 42 Distribution, Main Breaker Included CSH2200N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 42 Distribution, Main Breaker Included CSH2200N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Catalog#:CMBE4242B200BTS Eaton Meter Breaker EUSERC ,Type CH EUCERC ,CSR2200N main breaker,Distribution section,200A, 120/240V, Ring, 42 spaces, 42 circuits, 22 kAIC,Surface mount

Also known as: 782114869222, CMBE4242B200BTS, CUTCMBE4242B200BTS

Specifications

Amps: 200
Width: 23 in
Mounting: Surface
Phase: 1
Volts AC: 120/240
Length: 35 in
Circuits: 42
Jaws: 4
Sockets: 1
Depth: 6.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Mounting: Surface
Volts AC: 120/240
Circuits: 42
Sockets: 1
IP/NEMA Rating: NEMA 3R
Width: 23 in
Phase: 1
Length: 35 in
Jaws: 4
Depth: 6.500 in
Interrupt Rating AC: 22 kA