SS Enclosure Adapter, 2x2"

Item #: 0277719

Cat #: CT22AESS

UPC: 783510158156

$ 195.62 EA
Company wide:
0 in stock
Enclosure Adapter, Allows The Cable Tray To Be Securely Connected To An Enclosure, Material: Stainless Steel, Dimensions: 2" x 2"

Overview

Enclosure Adapter, Allows The Cable Tray To Be Securely Connected To An Enclosure, Material: Stainless Steel, Dimensions: 2" x 2"

Clean Tray Enclosure Adapters are used For securely connecting Clean Tray to an enclosure. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510158156, CT22AESS, HOFCT22AESS

Features & Benefits

  • Clean Tray Enclosure Adapters are used For securely connecting Clean Tray to an enclosure
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Color: Plain
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Plain
Height: 2 1/2 in
Material: Stainless Steel